Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 1-1/2"-11.5 Size

  • Mfr # 461104060

  • Zoro # G2761217


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/4"
Class
2A
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461104060
Zoro #
G2761217
UPC #
662631560362
Country of Origin
United States

Dimensions

Diameter
1/4"
Thread Size
1/4"-18
Gage Diameter Range
0.2499" to 0.2500"
Handle Length
None
Gauge Diameter Range
0.2499" to 0.2500"
Pitch Diameter - No-Go Member
0.4859 in
Pitch Diameter - Go Member
0.4903 in
Dimension Type
Inch

Details

Item
Pipe Thread Ring
Type
Go/NoGo (Plus/Minus)
Class
2A
Material
Tool steel
Finish
Unfinished
Thread Type
NPSM
Tolerance
0.00001"
Meets/Exceeds
ANSI/ASME B1.20.1; ISO 17025
Application
Inspecting Tapered/Straight Pipe Threads And External Fittings
Includes
Certificate of Accuracy with NIST Traceable
Gauge Finish
Uncoated
Gauge Material
Tool Steel
Included Handle
Taperlock
Gauge Type
Go/No-Go (Plus/Minus)
Standards
ASME B1.20.1
Hardness
RC 60-62
Thread Direction
Right Hand
Included Certification
Certificate of Accuracy with NIST Traceability
Handle Color
Blue
Handle Material
Aluminum
Thread Class
2A
Tolerance Class
X
Handle Design
Double End
Long Form Calibration Certificate
No

Description

Pipe Threaded Setting Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock, Thread Class 2A, Thread Size 1/4 In.-18, Thread Type NPSM, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Light Blue, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.4903 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.