Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Thread Plug, 1/4"-18 Size, Tool Steel

  • Mfr # 431104030

  • Zoro # G2760340


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/4"
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431104030
Zoro #
G2760340
UPC #
662631545338
Country of Origin
United States

Dimensions

Diameter
1/4"
Thread Size
1/4"-18
Gage Diameter Range
0.2499" to 0.2500"
Handle Length
3-1/4"
Gauge Diameter Range
0.2499" to 0.2500"
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.4904 in
Pitch Diameter - Go Member
0.4852 in

Details

Item
Straight Pipe Thread Plug
Type
Go/NoGo (Plus/Minus)
Class
X
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPSF
Tolerance
0.00001"
Application
Metalworking
Includes
Certificate of Accuracy with NIST Traceable
Meets/Exceeds
ISO 17025
Gauge Type
Go/No-Go (Plus/Minus)
Handle Design
Double End
Gauge Material
Tool Steel
Thread Direction
Right Hand
Handle Color
Blue
Handle Material
Aluminum
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
X
Included Handle
Taperlock 3
Gauge Finish
Uncoated
Hardness
RC 60-62
Long Form Calibration Certificate
No

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 3, Thread Class Not Applicable, Thread Size 1/4 In.-18, Thread Type NPSF, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 1/4 in, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.