Plug Gage Handle Bushing, Brass
Mfr # 951203100
Zoro # G6297422
product price: $5.19
/eaKey Features
Type
Single and Double Reversible Handles
Application
For securing gage pins and thread plug gages into handles
Material
Brass
Includes
Plastic
For Gauge Type
Pin Gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951203100
Zoro #
G6297422
UPC #
-
Country of Origin
United States
Dimensions
Compatible Gauge Diameter Range
0.1731 in to 0.18 in
Compatible Gauge Diameter Range - Maximum
0.18 in
Compatible Gauge Diameter Range - Minimum
0.1731 in
Details
Item
Reversible-Handle Bushing
Type
Single and Double Reversible Handles
Application
For securing gage pins and thread plug gages into handles
For Use With
0.1731 in to 0.1800 in
Material
Brass
Includes
Plastic
For Gauge Type
Pin Gauge
Single End or Double End
Double End
Handle Number
#2 BUSHING .1731-.1800
Handle Color
Black
Finish
Brushed
Description
If you work with precision measuring equipment, the Vermont Gage 951203100 Plug Gage Handle Bushing is a must-have. It will help to secure your gage pins and thread plug gages into their handles. This double reversible handle bushing is compatible with gauge diameters ranging from 0.1731 in to 0.1800 in. With its brass construction, this bushing has a single end or double end and can be used for plug gages. The gage pins and thread plug gages can be adjusted without having to reposition the handle using this bushing's double end feature. For those who work with precision measuring equipment, the Vermont Gage 951203100 Plug Gage Handle Bushing is an invaluable tool that will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.