Plug Gage, UNC, Light Blue, 1-3/8"-6 Thread
- Mfr # 301181010
- Zoro # G707167683
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 3/8"-6
Thread Type
UNC
Thread Class
2A, 3B
Included Handle
Taperlock 5
Dimension Type
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301181010
- Zoro #
- G707167683
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 3/8"-6
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 1.2667 in
- Gauge Length - Go Member
- 1-1/4 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNC
- Thread Class
- 2A, 3B
- Included Handle
- Taperlock 5
- Standards
- ISO 17025
- Handle Color
- Light Blue
- Long Form Calibration Certificate
- No
- Included Certification
- Certificate of Accuracy
- Hardness
- RC 70/72
- Tolerance Class
- X
- Gauge Material
- Tool Steel
- Gauge Finish
- Chrome Plated
- Gauge Type
- Go (Plus)
- Handle Design
- Member Only
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 5, Thread Class 2A, 3B, Thread Size 1 3/8 In.-6, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1-1/4 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.2667 in, Standards ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.