Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNC, Light Blue, 5/8"-11 Thread
- Mfr # 321147040
- Zoro # G407167334
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-11
Thread Type
UNC
Thread Class
2B
Standards
ISO 17025
Gauge Material
Tool Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321147040
- Zoro #
- G407167334
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Thread Type
- UNC
- Thread Class
- 2B
- Standards
- ISO 17025
- Gauge Material
- Tool Steel
- Long Form Calibration Certificate
- No
- Included Handle
- STI Plug 3
- Tolerance Class
- X
- Handle Design
- Assembly
- Gauge Finish
- Chrome Plated
- Included Certification
- Certificate of Accuracy
- Handle Color
- Light Blue
- Gauge Type
- Go (Plus); No-Go (Minus)
- Hardness
- RC 70/72
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 5/8"-11
- Gauge Length - Go Member
- 7/8 in
- Pitch Diameter - Go Member
- 0.6841 in
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 0.6903 in
- Gauge Length - No-Go Member
- 1/2 in
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 3, Thread Class 2B, Thread Size 5/8 In.-11, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.6841 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.