Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNC, Light Blue, 9/16"-12 Thread
- Mfr # 321143540
- Zoro # G107167351
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Thread Size
9/16"-12
Thread Type
UNC
Handle Design
Assembly
Thread Class
2B
Dimension Type
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321143540
- Zoro #
- G107167351
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Thread Type
- UNC
- Handle Design
- Assembly
- Thread Class
- 2B
- Gauge Finish
- Chrome Plated
- Included Certification
- Certificate of Accuracy
- Hardness
- RC 70/72
- Handle Color
- Light Blue
- Included Handle
- STI Plug 3
- Standards
- ISO 17025
- Gauge Type
- Go (Plus); No-Go (Minus)
- Gauge Material
- Tool Steel
- Long Form Calibration Certificate
- No
- Tolerance Class
- X
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 9/16"-12
- Dimension Type
- Inch
- Gauge Length - Go Member
- 7/8 in
- Pitch Diameter - No-Go Member
- 0.6225 in
- Gauge Length - No-Go Member
- 1/2 in
- Pitch Diameter - Go Member
- 0.6167 in
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle STI Plug 3, Thread Class 2B, Thread Size 9/16 In.-12, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 7/8 in, Gauge Length - No-Go Member 1/2 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.6167 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.