Plug Gage, UNEF, 1-1/16"-18 Thread
- Mfr # 371167550
- Zoro # G207167374
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/16"-18
Thread Type
UNEF
Gauge Length - Go Member
1-1/2 in
Pitch Diameter - No-Go Member
1.0203 in
Gauge Length - No-Go Member
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 371167550
- Zoro #
- G207167374
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 1/16"-18
- Gauge Length - Go Member
- 1-1/2 in
- Pitch Diameter - No-Go Member
- 1.0203 in
- Gauge Length - No-Go Member
- 1-1/2 in
- Pitch Diameter - Go Member
- 1.025 in
- Dimension Type
- Inch
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNEF
- Included Certification
- Certificate of Accuracy
- Standards
- ASME B47.1, ISO 17025
- Thread Class
- 2A
- Gauge Type
- Go (Plus); No-Go (Minus)
- Gauge Finish
- Chrome Plated
- Handle Color
- Light Blue
- Long Form Calibration Certificate
- No
- Hardness
- RC 60/62
- Tolerance Class
- X
- Gauge Material
- Tool Steel
- Handle Design
- Assembly
- Included Handle
- Set Plug 4
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 4, Thread Class 2A, Thread Size 1 1/16 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1-1/2 in, Gauge Length - No-Go Member 1-1/2 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.