Shop TRACER
See all product information
Create Account
Carpenter's Pencil, 1 1/4 in H, 8 in L
- Mfr # AMK1-PRO
- Zoro # G915670241
product price:Â
$
37.69
/ea
Key Features
Color
Black
Material
Aluminium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMK1-PRO
- Zoro #
- G915670241
- UPC #
- 5060668273746
- Country of Origin
- China
- Color
- Black
- Material
- Aluminium
- Style
- Pro Deep Hole Pencil
Description
All purpose Pro Series Deep Hole Construction Pencil Kit including six graphite replacement leads. Ideal for deep hole marking and general-purpose construction marking on most common materials. Complete with TRACER site holster and inbuilt sharpener.The TRACER Pro Series represents a step up in terms of build quality and durability. Providing the very best choice for trade professionals.
- High quality aluminium construction designed to withstand the demands of the worksite.
- Able to mark up to 100mm deep in a 3mm width hole.
- Able to mark up to 145mm deep in a 6mm width hole.
- Holster grip for increased control while working.
- Designed with an anti-roll feature preventing your marker drifting away from arms reach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.