Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, UNFF, Light Blue, 12"-32 Thread
- Mfr # 301124520
- Zoro # G107167672
product price:Â
$
67.49
/ea
Key Features
Thread Size
#12-32
Thread Type
UNFF
Hardness
RC 70/72
Gauge Material
Tool Steel
Pitch Diameter - No-Go Member
0.1998 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301124520
- Zoro #
- G107167672
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #12-32
- Pitch Diameter - No-Go Member
- 0.1998 in
- Gauge Length - No-Go Member
- 9/32 in
- Dimension Type
- Inch
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNFF
- Hardness
- RC 70/72
- Gauge Material
- Tool Steel
- Included Certification
- Certificate of Accuracy
- Long Form Calibration Certificate
- No
- Gauge Type
- No-Go (Minus)
- Gauge Finish
- Chrome Plated
- Handle Color
- Light Blue
- Tolerance Class
- X
- Thread Class
- 2B
- Standards
- ISO 17025
- Included Handle
- Taperlock 0
- Thread Direction
- Right Hand
- Handle Design
- Member Only
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 0, Thread Class 2B, Thread Size #12-32, Thread Type UNFF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 9/32 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 0.1998 in, Standards ISO 17025
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.