Shop VERMONT GAGE
See all product information
Create Account
Plug Gage, Yellow Handle, M18 x 2.5 Thread
- Mfr # 302143010
- Zoro # G407167273
product price:Â
$
76.39
/ea
Key Features
Thread Size
M18.0 x 2.50
Gauge Length - Go Member
22.2 mm
Gauge Type
Go (Plus)
Long Form Calibration Certificate
No
Thread Class
6H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302143010
- Zoro #
- G407167273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M18.0 x 2.50
- Gauge Length - Go Member
- 22.2 mm
- Dimension Type
- Metric
- Pitch Diameter - Go Member
- 16.376 mm
Details
- Item
- Threaded Plug Gage
- Gauge Type
- Go (Plus)
- Long Form Calibration Certificate
- No
- Thread Class
- 6H
- Included Certification
- Certificate of Accuracy
- Tolerance Class
- X
- Handle Color
- Yellow
- Gauge Finish
- Chrome Plated
- Standards
- ISO 17025
- Gauge Material
- Tool Steel
- Hardness
- RC 70/72
- Included Handle
- Taperlock 3
- Thread Direction
- Right Hand
- Handle Design
- Member Only
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Taperlock 3, Thread Class 6H, Thread Size M18.0 x 2.50, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 22.2 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 16.376 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.