Zoro Homepage

Plug Gage, Yellow Handle, M1.8x0.35 Thread

  • Mfr # 302102530

  • Zoro # G007167352


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M1.8 x 0.35
Included Handle
Taperlock 000
Gauge Finish
Chrome Plated
Standards
ISO 17025
Hardness
RC 70/72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302102530
Zoro #
G007167352
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M1.8 x 0.35
Gauge Length - Go Member
6.4 mm
Dimension Type
Metric
Pitch Diameter - No-Go Member
1.658 mm
Pitch Diameter - Go Member
1.573 mm
Gauge Length - No-Go Member
4.8 mm

Details

Item
Threaded Plug Gage
Included Handle
Taperlock 000
Gauge Finish
Chrome Plated
Standards
ISO 17025
Hardness
RC 70/72
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
No
Tolerance Class
X
Gauge Type
Go (Plus); No-Go (Minus)
Handle Color
Yellow
Handle Design
Assembly
Thread Class
6H
Gauge Material
Tool Steel
Thread Direction
Right Hand

Description

Threaded Plug Gage, Dimension Type Metric, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Taperlock 000, Thread Class 6H, Thread Size M1.8 x 0.35, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 6.4 mm, Gauge Length - No-Go Member 4.8 mm, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.573 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.