Plug Gage, Yellow Handle, M6 x 0.75 Thread
- Mfr # 302117020
- Zoro # G407167297
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M6.0 x 0.75
Long Form Calibration Certificate
No
Included Handle
Taperlock 1
Tolerance Class
X
Thread Class
6H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302117020
- Zoro #
- G407167297
- UPC #
- -
- Country of Origin
- United States
- Item
- Threaded Plug Gage
- Long Form Calibration Certificate
- No
- Included Handle
- Taperlock 1
- Tolerance Class
- X
- Thread Class
- 6H
- Handle Color
- Yellow
- Hardness
- RC 70/72
- Gauge Material
- Tool Steel
- Gauge Type
- No-Go (Minus)
- Gauge Finish
- Chrome Plated
- Included Certification
- Certificate of Accuracy
- Standards
- ISO 17025
- Thread Direction
- Right Hand
- Handle Design
- Member Only
Dimensions
- Thread Size
- M6.0 x 0.75
- Gauge Length - No-Go Member
- 7.9 mm
- Dimension Type
- Metric
- Pitch Diameter - No-Go Member
- 5.645 mm
Description
Threaded Plug Gage, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Taperlock 1, Thread Class 6H, Thread Size M6.0 x 0.75, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 7.9 mm, Gauge Material Tool Steel, Handle Color Yellow, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 5.645 mm, Standards ISO 17025, Thread Direction Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.