Shop DEWALT
See all product information
Create Account
Laser, Grn, 20V Max
- Mfr # DCLE34031D1
- Zoro # G410040242
product price:
$
649.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Lines
3
Battery Type
20V Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCLE34031D1
- Zoro #
- G410040242
- UPC #
- 885911764964
- Country of Origin
- China
- Item
- Laser
- Laser Projection
- Horizontal, Vertical
- Leveling Type
- Electronic Self-Leveling
- Number of Beams
- 2
- Number of Lines
- 3
- Battery Type
- 20V Max
- Includes
- 20V 2 AMP Battery
- Accuracy
- +/-1/8 in @ 30 ft
- Features
- Last Mode Memory, Pendulum Lock
- Laser Class
- Class 2
- IP Rating
- IP54
- Number of Planes
- 0
- Includes Batteries
- Batteries Included
- Level Indicators
- Visual
- Working Range with Detector - Maximum
- 330 ft
- Laser Output
- 1.50 mW
- Standards
- CSA STD C22.2 No. 61010-1, UL STDS 61010-1 and 2595
- Laser Beam Color
- Green
- Mount Type
- Magnetic
- Power Source
- Battery
- Power Source - old
- Battery
Dimensions
- Fits Chest Size
- Last Mode Memory, Pendulum Lock
Description
The DEWALT DCLE34031D1 Laser is a rotary and straight line laser level intended for layout and leveling tasks. Featuring electronic self-leveling, this tool projects three green 360° lines—one vertical and two horizontal—for to provide visibility across work areas. The compact design, magnetic mount, and included 20V Max battery provide portability and operation on jobsites.
Key Features of the DEWALT DCLE34031D1 Laser:
- Accuracy: Rated at ±1/8 in at 30 ft for precise measurements.
- Laser Projection: Projects both horizontal and vertical green beams with three total lines for comprehensive coverage.
- Leveling Type: Electronic self-leveling aligns the device automatically.
- Mount Type: Magnetic base attaches to metal surfaces.
- Battery System: Operates on an included 20V Max lithium-ion battery; batteries are provided in the kit.
- Working Range: Visible range up to 130 ft; detector-assisted range up to 330 ft (detector sold separately).
- Pendulum Lock & Last Mode Memory: Includes pendulum lock feature and last mode memory function.
- IP54 Rating: Rated for resistance against dust ingress and water splashes encountered on jobsites.
All other phrases are unproblematic or factual as written.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.