Reamer Blank, #19 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502316600
Zoro # G1802689
product price:Â $2.79
/ea
Sold in multiples of 6 for $16.74
Key Features
Measurement System
Wire
Size - Decimal
#19 - 0.1660
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
3 1/4 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502316600
Zoro #
G1802689
UPC #
662631582845
Country of Origin
United States
Dimensions
Size - Decimal
#19 - 0.1660
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
3 1/4 in
Size-Diameter
#19
Overall Length Trade Name
Jobber Length
Size- Decimal
#19 (0.1660)
Size
#19
Dimension Type
Wire
Details
Item
Reamer Blank
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.1660
Finish
Bright (Uncoated)
Material - Machining
High Speed Steel
Drill Blank Shape
Rod
Material
High Speed Steel
Description
Reamer Blank, Wire, High Speed Steel, #19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.