Reamer Blank, #53 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502305950
Zoro # G1802241
product price:Â $1.89
/ea
Sold in multiples of 12 for $22.68
Key Features
Measurement System
Wire
Size - Decimal
#53 - 0.0595
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
1 7/8 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502305950
Zoro #
G1802241
UPC #
662631582166
Country of Origin
United States
Dimensions
Size - Decimal
#53 - 0.0595
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
1 7/8 in
Size-Diameter
#53
Size- Decimal
#53 (0.0595)
Dimension Type
Wire
Size
#53
Overall Length Trade Name
Jobber Length
Details
Item
Reamer Blank
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Finish
Bright (Uncoated)
Material - Machining
High Speed Steel
Decimal Equivalent
0.0595
Description
Reamer Blank, Wire, High Speed Steel, #53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.