Reamer Blank, #86 Size, High Speed Steel, Bright (Uncoated) Finish, Wire
Mfr # 502301050
Zoro # G1801970
product price:Â $3.99
/ea
Sold in multiples of 12 for $47.88
Key Features
Measurement System
Wire
Size - Decimal
#86 - 0.0105
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
3/4 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502301050
Zoro #
G1801970
UPC #
662631581503
Country of Origin
United States
Dimensions
Size - Decimal
#86 - 0.0105
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
3/4 in
Size-Diameter
#86
Overall Length Trade Name
Jobber Length
Size- Decimal
#86 (0.0105)
Dimension Type
Wire
Size
#86
Details
Item
Reamer Blank
Measurement System
Wire
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Decimal Equivalent
0.0105
Material
High Speed Steel
Description
Reamer Blank, Wire, High Speed Steel, #86
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.