Shop VERMONT GAGE
See all product information
Reamer Blank, 9/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch
Mfr # 502114060
Zoro # G1833218
product price:Â $2.25
/ea
Sold in multiples of 6 for $13.50
Key Features
Measurement System
Fractional Inch
Size - Decimal
9/64 in - 0.1406
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
2 7/8 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
502114060
Zoro #
G1833218
UPC #
662631577704
Country of Origin
United States
Dimensions
Size - Decimal
9/64 in - 0.1406
Diameter Tolerance
+0.0002/-0.0000 in
Overall Length
2 7/8 in
Size-Diameter
9/64 in
Size- Decimal
9/64" (0.1406)
Size
9/64"
Dimension Type
Fractional Inch
Overall Length Trade Name
Jobber Length
Details
Item
Reamer Blank
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.1406
Material
High Speed Steel
Finish
Bright (Uncoated)
Material - Machining
High Speed Steel
Description
Reamer Blank, Fractional Inch, High Speed Steel, 9/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.