Shop VERMONT GAGE
See all product information
Create Account
Reversible Plug Gauge Handle, Single End
- Mfr # 951030200
- Zoro # G6316602
product price:Â
$
12.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Single-End
Application
Holds Go pin gages and thread plug gages
Length (In.)
2
Includes
1 Collet
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 951030200
- Zoro #
- G6316602
- UPC #
- -
- Country of Origin
- United States
- Item
- Reversible Plug Gauge Handle
- Type
- Single-End
- Application
- Holds Go pin gages and thread plug gages
- For Use With
- 0.0751 in to 0.1795 in
- Includes
- 1 Collet
- Material
- Aluminum
- For Gauge Type
- Pin Gauge
- Single End or Double End
- Single End
- Handle Number
- 2WSE
- Handle Color
- Yellow
- Finish
- Powder Coated
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Length (In.)
- 2
- Handle Length
- 2 in
- Compatible Gauge Diameter Range
- 1.91 mm to 4.56 mm
- Compatible Gauge Diameter Range - Maximum
- 4.56 mm
- Compatible Gauge Diameter Range - Minimum
- 1.91 mm
Description
Reversible Plug Gauge Handle, Compatible Gauge Diameter Range 1.91 mm to 4.56 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 2 in, Handle Number 2WSE, Includes 1 Collet, Material Aluminum, Single End or Double End Single End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.