Zoro Homepage

Ring Gage, 1-1/4"-7 Size, Tool Steel

  • Mfr # 361175050

  • Zoro # G2763247


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
2A
Thread Size
1 1/4"-7
Thread Type
UNC
Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361175050
Zoro #
G2763247
UPC #
662631445058
Country of Origin
United States

Dimensions

Thread Size
1 1/4"-7
Pitch Diameter - No-Go Member
1.1476 in
Thread Length
1 1/8 in; 3/4 in
Pitch Diameter - Go Member
1.155 in
Pitch Diameter
1.155 (Go), 1.1476 (No-Go)
Compatible Holder Size
6T
Dimension Type
Inch
Pitch Diameter - No Go Member
1.1476 in

Details

Item
Threaded Ring Gauge
Type
Go/No Go
Class
2A
Thread Type
UNC
Material
Tool Steel
Includes
Certificate of Accuracy
Meets/Exceeds
ASME B1.2
Application
Metalworking
Tolerance
Class X
Finish
Uncoated
Gauge Design
Adjustable
Standards
ASME B1.2
Tolerance Class
X
Gauge Type
Go (Minus) to Go (Plus)
Thread Class
2A
Included Certification
Certificate of Accuracy with NIST Traceability
Hardness
RC 60-62
Long Form Calibration Certificate
No

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 1.155 (Go), 1.1476 (No-Go), Pitch Diameter - Go Member 1.155 in, Pitch Diameter - No-Go Member 1.1476 in, Thread Class 2A, Thread Length 1 1/8 in; 3/4 in, Thread Size 1 1/4 In.-7, Thread Type UNC, Compatible Holder Size 6T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.