Zoro Homepage

Ring Gage, 6G Class, M1.8 x 0.35 Thread

  • Mfr # 362102510

  • Zoro # G307167458


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M1.8 x 0.35
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Thread Class
6G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362102510
Zoro #
G307167458
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M1.8 x 0.35
Pitch Diameter
1.554 mm (Go)
Pitch Diameter - Go Member
1.554 mm
Dimension Type
Metric
Thread Length
2.4 mm

Details

Item
Threaded Ring Gage
Thread Type
Metric
Material
Tool Steel
Finish
Chrome Plated
Thread Class
6G
Standards
ASME B47.1, ISO 17025
Long Form Calibration Certificate
Yes
Hardness
RC 60/62
Gauge Type
Go (Plus)
Included Certification
Certificate of Accuracy
Tolerance Class
X
Gauge Design
Adjustable

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 1.554 mm (Go), Pitch Diameter - Go Member 1.554 mm, Thread Class 6G, Thread Length 2.4 mm, Thread Size M1.8 x 0.35, Thread Type Metric, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.