Zoro Homepage

Ring Gage, No 12-24 Size, Tool Steel

  • Mfr # 361122550

  • Zoro # G2763089


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Type
Go/No Go
Class
2A
Thread Size
#12-24
Thread Type
UNC
Meets/Exceeds
ASME B1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361122550
Zoro #
G2763089
UPC #
662631434557
Country of Origin
United States

Dimensions

Thread Size
#12-24
Thread Length
3/16 in
Dimension Type
Inch
Pitch Diameter - Go Member
0.1879 in
Compatible Holder Size
1T
Pitch Diameter
0.1879 (Go), 0.1845 (No-Go)
Pitch Diameter - No-Go Member
0.1845 in
Pitch Diameter - No Go Member
0.1845 in

Details

Item
Threaded Ring Gauge
Type
Go/No Go
Class
2A
Thread Type
UNC
Meets/Exceeds
ASME B1.2
Material
Tool Steel
Application
Metalworking
Includes
Certificate of Accuracy
Tolerance
Class X
Finish
Uncoated
Gauge Design
Adjustable
Gauge Type
Go (Minus) to Go (Plus)
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Standards
ASME B1.2
Long Form Calibration Certificate
No
Thread Class
2A
Hardness
RC 60-62

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 0.1879 (Go), 0.1845 (No-Go), Pitch Diameter - Go Member 0.1879 in, Pitch Diameter - No-Go Member 0.1845 in, Thread Class 2A, Thread Length 3/16 in, Thread Size #12-24, Thread Type UNC, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.