Zoro Homepage

Taperlock Gage, Go, 2B, 3B, 3/8-16

  • Mfr # 301133010

  • Zoro # G0529396


product price: $46.49
/ea

Key Features

Type
Go (Plus)
Class
2B, 3B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
Overall Length
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301133010
Zoro #
G0529396
UPC #
662631306618
Country of Origin
United States

Dimensions

Overall Length
3/4"
Thread Size
3/8"-16
Dimension Type
Inch
Gauge Length - Go Member
3/4 in
Pitch Diameter - Go Member
0.3344 in

Details

Item
Taperlock Plug Gage
Type
Go (Plus)
Class
2B, 3B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
Thread Type
UNC
Tolerance
Class X
Meets/Exceeds
ANSI B1.2
Includes
Certificate of Accuracy with NIST Traceable
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Included Certification
Certificate of Accuracy with NIST Traceability
Handle Design
Member Only
Gauge Type
Go (Plus)
Thread Class
2A, 3B
Standards
ASME B1.2
Gauge Finish
Chrome Plated
Thread Direction
Right Hand
Hardness
RC 70-72
Tolerance Class
X
Gauge Material
Tool Steel
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2A, 3B, Thread Size 3/8 In.-16, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.3344 in, Standards ASME B1.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.