Zoro Homepage

Taperlock Handle, Go/NoGo, 3-1/4in L

  • Mfr # 951420600

  • Zoro # G1921407


product price: $21.49
/ea

Key Features

Material
Aluminum
Application
Holds Go/NoGo pin and thread plug gages
Includes
Aluminum
Type
Double-End
Length (In.)
3-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951420600
Zoro #
G1921407
UPC #
662631953256
Country of Origin
United States

Dimensions

Length (In.)
3-1/4
Nominal Size
12.96mm to 20.95mm
Height (In.)
3
Handle Length
3.25 in
Width (In.)
0.6250
Compatible Gauge Diameter Range
12.96 mm to 20.95 mm
Compatible Gauge Diameter Range - Minimum
12.96 mm
Compatible Gauge Diameter Range - Maximum
20.95 mm

Details

Item
Taperlock Plug Gauge Handle
Material
Aluminum
Application
Holds Go/NoGo pin and thread plug gages
Includes
Aluminum
Type
Double-End
Holes
0
Shape
Hex
Measuring Range
12.96mm to 20.95mm
Single End or Double End
Double End
Handle Color
Yellow
For Gauge Type
Pin Gauge
Handle Number
Taperlock 3

Description

Taperlock Plug Gauge Handle, Compatible Gauge Diameter Range 12.96 mm to 20.95 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 3.25 in, Handle Number Taperlock 3, Includes Aluminum, Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.