Threaded Plug Gauge, 1 1/2 in-28, UN
- Mfr # 301190050
- Zoro # G716148024
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/2 in-28
Thread Type
UN
Pitch Diameter - No-Go Member
1.4809 in
Handle Color
Light Blue
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301190050
- Zoro #
- G716148024
- UPC #
- 662631902827
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 1/2 in-28
- Pitch Diameter - No-Go Member
- 1.4809 in
- Gauge Length - No-Go Member
- 3/4 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 1 in
- Pitch Diameter - Go Member
- 1.4768 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Handle Color
- Light Blue
- Thread Direction
- Right Hand
- Thread Class
- 3B
- Tolerance Class
- X
- Hardness
- RC 70/72
- Included Certification
- Certificate of Accuracy
- Handle Design
- Assembly
- Included Handle
- Taperlock 3B
- Long Form Calibration Certificate
- No
- Gauge Finish
- Chrome Plated
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Gauge Type
- Go/No-Go (Plus/Minus)
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1 1/2 in-28, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.4768 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.