Threaded Plug Gauge, 1 1/4"-7, UNC
- Mfr # 301175050
- Zoro # G916147889
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/4"-7
Thread Type
UNC
Included Certification
Certificate of Accuracy
Dimension Type
Inch
Pitch Diameter - No-Go Member
1.1644 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301175050
- Zoro #
- G916147889
- UPC #
- 662631315054
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UNC
- Included Certification
- Certificate of Accuracy
- Thread Class
- 3B
- Long Form Calibration Certificate
- No
- Gauge Type
- Go/No-Go (Plus/Minus)
- Handle Color
- Light Blue
- Included Handle
- Taperlock 3B
- Tolerance Class
- X
- Hardness
- RC 70/72
- Thread Direction
- Right Hand
- Gauge Finish
- Chrome Plated
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Handle Design
- Assembly
Dimensions
- Thread Size
- 1 1/4"-7
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 1.1644 in
- Pitch Diameter - Go Member
- 1.1572 in
- Gauge Length - Go Member
- 1 1/4 in
- Gauge Length - No-Go Member
- 3/4 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1 1/4 In.-7, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 1/4 in, Gauge Length - No-Go Member 3/4 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.1572 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.