Threaded Plug Gauge, 1 1/4 in-16, UN
- Mfr # 301176540
- Zoro # G116147900
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/4 in-16
Thread Type
UN
Handle Color
Light Blue
Gauge Finish
Chrome Plated
Included Certification
Certificate of Accuracy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301176540
- Zoro #
- G116147900
- UPC #
- 662631876746
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Handle Color
- Light Blue
- Gauge Finish
- Chrome Plated
- Included Certification
- Certificate of Accuracy
- Thread Class
- 2B
- Included Handle
- Taperlock 2B
- Tolerance Class
- X
- Handle Design
- Assembly
- Gauge Type
- Go/No-Go (Plus/Minus)
- Thread Direction
- Right Hand
- Hardness
- RC 70/72
- Long Form Calibration Certificate
- No
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
Dimensions
- Thread Size
- 1 1/4 in-16
- Dimension Type
- Inch
- Gauge Length - No-Go Member
- 3/4 in
- Gauge Length - Go Member
- 1 in
- Pitch Diameter - Go Member
- 1.2094 in
- Pitch Diameter - No-Go Member
- 1.216 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 1 1/4 in-16, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.2094 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.