Threaded Plug Gauge, #1-14, UNS
- Mfr # 301164150
- Zoro # G016147680
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Thread Type
UNS
Long Form Calibration Certificate
No
Gauge Length - No-Go Member
5/8 in
Tolerance Class
X
Included Handle
Taperlock 3B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301164150
- Zoro #
- G016147680
- UPC #
- 662631605278
- Country of Origin
- United States
Dimensions
- Thread Size
- #1-14
- Gauge Length - No-Go Member
- 5/8 in
- Pitch Diameter - Go Member
- 0.9536 in
- Gauge Length - Go Member
- 1 in
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 0.9588 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UNS
- Long Form Calibration Certificate
- No
- Tolerance Class
- X
- Included Handle
- Taperlock 3B
- Included Certification
- Certificate of Accuracy
- Gauge Type
- Go/No-Go (Plus/Minus)
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Hardness
- RC 70/72
- Gauge Finish
- Chrome Plated
- Handle Design
- Assembly
- Thread Direction
- Right Hand
- Handle Color
- Light Blue
- Thread Class
- 3B
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size #1-14, Thread Type UNS, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.9536 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.