Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 7/16"-24, UNS
- Mfr # 301138150
- Zoro # G016147987
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Thread Type
UNS
Handle Design
Assembly
Tolerance Class
X
Dimension Type
Inch
Gauge Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301138150
- Zoro #
- G016147987
- UPC #
- 662631605230
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/16"-24
- Dimension Type
- Inch
- Gauge Length - Go Member
- 3/4 in
- Pitch Diameter - Go Member
- 0.4104 in
- Gauge Length - No-Go Member
- 3/8 in
- Pitch Diameter - No-Go Member
- 0.412 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UNS
- Handle Design
- Assembly
- Tolerance Class
- X
- Gauge Finish
- Chrome Plated
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Hardness
- RC 70/72
- Included Certification
- Certificate of Accuracy
- Thread Class
- 3B
- Thread Direction
- Right Hand
- Long Form Calibration Certificate
- No
- Handle Color
- Light Blue
- Gauge Type
- Go/No-Go (Plus/Minus)
- Included Handle
- Taperlock 3B
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 7/16 In.-24, Thread Type UNS, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.4104 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.