Threaded Plug Gauge, 1 1/8"-12, UNF
- Mfr # 301170050
- Zoro # G016148076
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/8"-12
Thread Type
UNF
Handle Design
Assembly
Hardness
RC 70/72
Tolerance Class
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301170050
- Zoro #
- G016148076
- UPC #
- 662631314057
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 1/8"-12
- Dimension Type
- Inch
- Pitch Diameter - Go Member
- 1.0709 in
- Pitch Diameter - No-Go Member
- 1.0768 in
- Gauge Length - Go Member
- 1 in
- Gauge Length - No-Go Member
- 5/8 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UNF
- Handle Design
- Assembly
- Hardness
- RC 70/72
- Tolerance Class
- X
- Thread Direction
- Right Hand
- Included Certification
- Certificate of Accuracy
- Gauge Type
- Go/No-Go (Plus/Minus)
- Long Form Calibration Certificate
- No
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Gauge Finish
- Chrome Plated
- Included Handle
- Taperlock 3B
- Handle Color
- Light Blue
- Thread Class
- 3B
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1 1/8 In.-12, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.0709 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.