Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, #1-28, UN
- Mfr # 301165340
- Zoro # G616147738
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#1-28
Thread Type
UN
Gauge Finish
Chrome Plated
Gauge Length - No-Go Member
5/8 in
Pitch Diameter - Go Member
0.9768 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301165340
- Zoro #
- G616147738
- UPC #
- 662631902063
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Gauge Finish
- Chrome Plated
- Thread Direction
- Right Hand
- Included Handle
- Taperlock 2B
- Long Form Calibration Certificate
- No
- Handle Color
- Light Blue
- Hardness
- RC 70/72
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Gauge Type
- Go/No-Go (Plus/Minus)
- Thread Class
- 2B
- Tolerance Class
- X
- Included Certification
- Certificate of Accuracy
- Handle Design
- Assembly
Dimensions
- Thread Size
- #1-28
- Gauge Length - No-Go Member
- 5/8 in
- Pitch Diameter - Go Member
- 0.9768 in
- Gauge Length - Go Member
- 1 in
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 0.982 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size #1-28, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.9768 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.