Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 1 7/16 in-6, UN
- Mfr # 301184040
- Zoro # G516147746
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 7/16 in-6
Thread Type
UN
Gauge Length - No-Go Member
3/4 in
Thread Class
2B
Long Form Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301184040
- Zoro #
- G516147746
- UPC #
- 662631305345
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 7/16 in-6
- Gauge Length - No-Go Member
- 3/4 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 1 1/4 in
- Pitch Diameter - Go Member
- 1.3292 in
- Pitch Diameter - No-Go Member
- 1.3396 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Thread Class
- 2B
- Long Form Calibration Certificate
- No
- Included Handle
- Taperlock 2B
- Gauge Type
- Go/No-Go (Plus/Minus)
- Hardness
- RC 70/72
- Handle Color
- Light Blue
- Handle Design
- Assembly
- Tolerance Class
- X
- Included Certification
- Certificate of Accuracy
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Gauge Finish
- Chrome Plated
- Thread Direction
- Right Hand
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 1 7/16 in-6, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 1/4 in, Gauge Length - No-Go Member 3/4 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.3292 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.