Threaded Plug Gauge, #3-48, UNC
- Mfr # 301107550
- Zoro # G616147813
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#3-48
Thread Type
UNC
Thread Class
3B
Gauge Type
Go/No-Go (Plus/Minus)
Long Form Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301107550
- Zoro #
- G616147813
- UPC #
- 662631301552
- Country of Origin
- United States
Dimensions
- Thread Size
- #3-48
- Pitch Diameter - Go Member
- 0.0855 in
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 0.0877 in
- Gauge Length - No-Go Member
- 3/16 in
- Gauge Length - Go Member
- 1/4 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UNC
- Thread Class
- 3B
- Gauge Type
- Go/No-Go (Plus/Minus)
- Long Form Calibration Certificate
- No
- Gauge Finish
- Chrome Plated
- Included Handle
- Taperlock 3B
- Tolerance Class
- X
- Hardness
- RC 70/72
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Thread Direction
- Right Hand
- Included Certification
- Certificate of Accuracy
- Handle Design
- Assembly
- Handle Color
- Light Blue
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size #3-48, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1/4 in, Gauge Length - No-Go Member 3/16 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.0855 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.