Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 3/8 in-20, UN
- Mfr # 301133550
- Zoro # G316147670
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Thread Size
3/8 in-20
Thread Type
UN
Dimension Type
Inch
Gauge Length - Go Member
3/4 in
Pitch Diameter - Go Member
0.3425 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301133550
- Zoro #
- G316147670
- UPC #
- 662631306755
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Hardness
- RC 70/72
- Gauge Type
- Go/No-Go (Plus/Minus)
- Included Certification
- Certificate of Accuracy
- Thread Direction
- Right Hand
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Thread Class
- 3B
- Handle Design
- Assembly
- Handle Color
- Light Blue
- Included Handle
- Taperlock 3B
- Gauge Finish
- Chrome Plated
- Long Form Calibration Certificate
- No
- Tolerance Class
- X
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 3/8 in-20, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Length - No-Go Member 3/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.3425 in