Shop DEWALT
See all product information
Create Account
Laser, Grn, 20V Max
- Mfr # DCLE34021B
- Zoro # G710040249
product price:
$
399.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Lines
0
Battery Type
20V Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCLE34021B
- Zoro #
- G710040249
- UPC #
- 885911832281
- Country of Origin
- Viet Nam
- Item
- Laser
- Laser Projection
- Horizontal, Vertical
- Leveling Type
- Electronic Self-Leveling
- Number of Beams
- 2
- Number of Lines
- 0
- Battery Type
- 20V Max
- Laser Class
- Class 2
- Features
- Last Mode Memory
- Includes
- Bracket/Tripod Mount, Case, Target
- Accuracy
- +/-1/8 in @ 30 ft
- IP Rating
- IP54
- Laser Beam Color
- Green
- Working Range with Detector - Maximum
- 330 ft
- Operating Temperature - Maximum
- 104 Degrees F
- Level Indicators
- Visual
- Mount Type
- Mounting Bracket, Tripod
- Includes Batteries
- Batteries Not Included
- Laser Output
- 1.50 mW
- Number of Planes
- 0
- Standards
- CSA STD C22.2 No. 61010-1, UL STDS 61010-1 and 2595
- Operating Temperature - Minimum
- 39.2 Degrees F
- Power Source
- Battery
- Power Source - old
- Battery
Dimensions
- Fits Chest Size
- Last Mode Memory
Description
The DEWALT DCLE34021B is a compact cross line laser suitable for horizontal and vertical alignment tasks. This tool features green beam technology for enhanced visibility and is compatible with DEWALT 20V MAX batteries (up to 5.0 Ah, non-POWERSTACK). It offers electronic self-leveling and operates within a working range of up to 330 feet when used with a compatible detector (sold separately). Batteries are not included.
Key Features of the DEWALT DCLE34021B Laser:
- Accuracy: ±1/8" at 30 feet.
- Laser Beam: Green Class 2 diode.
- Battery Compatibility: Compatible with DEWALT 20V MAX batteries; battery and charger sold separately.
- Mounting Options: Includes bracket/tripod mount suitable for both mounting brackets and tripods (1/4"-20 and 5/8"-11 threads).
- IP Rating: Rated IP54 (tool only).
- Leveling Type: Electronic self-leveling.
- Includes Accessories: Comes with bracket/tripod mount, case, and target for setup flexibility.
- Standards Compliance: Meets CSA STD C22.2 No. 61010-1, UL STDS 61010-1, and UL STDS 2595 requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.