Repair Kit, Air, For 22A402, 22A405, 22A407
Mfr # 476.V019.000
Zoro # G6715791
product price: $337.99
/ea
Free Shipping & Returns
Key Features
For Use With
22A402, 22A405, 22A407
For Use With Mfr. Model Number
E2SJ5F5S0C-3A, E2SJ5F5S0C-FP-ATEX, E2SJ5F5S0C-SP-ATEX
Section Description
Air
Includes
Diverter, U-Cup
Product Type
Air End Repair Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476.V019.000
Zoro #
G6715791
UPC #
-
Country of Origin
United States
Details
Item
Air End Repair Kit
For Use With
22A402, 22A405, 22A407
For Use With Mfr. Model Number
E2SJ5F5S0C-3A, E2SJ5F5S0C-FP-ATEX, E2SJ5F5S0C-SP-ATEX
Section Description
Air
Includes
Diverter, U-Cup
Product Type
Air End Repair Kit
Compatible with Manufacturer Model Number
E2SJ5F5S0C-3A, E2SJ5F5S0C-FP-ATEX, E2SJ5F5S0C-SP-ATEX
Number of O-Rings
14
Number of Valves
1
Compatible with Series
2" E-SERIES ALUMINUM; 2" E-SERIES POLYPROPYLENE; 2" E-SERIES STAINLESS; 2" E-SERIES STAINLESS FP
Compatible Connection Media Type
Air
Number of Seals
2
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Gaskets
3
Compatible with Brand
Versa-Matic
Compatible Manufacturer Part Number
E2SJ5F5S0C-3A, E2SJ5F5S0C-FP-ATEX, E2SJ5F5S0C-SP-ATEX
Compatible Grainger Part Number
20LR37, 20LR38, 20LR39, 22A402, 22A405, 22A407, 4GGF2, 4GGF3, 4GGF4, 4GGF5, 4GGF6
Compatible Manufacturer Model Number
E2SJ5F5S0C-3A, E2SJ5F5S0C-FP-ATEX, E2SJ5F5S0C-SP-ATEX
Compatible with Manufacturer Model No.
E2SJ5F5S0C-3A, E2SJ5F5S0C-FP-ATEX, E2SJ5F5S0C-SP-ATEX
Compatible with Mfr. Model No.
E2SJ5F5S0C-3A, E2SJ5F5S0C-FP-ATEX, E2SJ5F5S0C-SP-ATEX
For Use with Mfr Model Number
E2SJ5F5S0C-3A, E2SJ5F5S0C-FP-ATEX, E2SJ5F5S0C-SP-ATEX
Compatible Pump Manufacturer Part Number
E2SJ5F5S0C-3A, E2SJ5F5S0C-FP-ATEX, E2SJ5F5S0C-SP-ATEX
Compatible Mfr. Model Number
E2SJ5F5S0C-3A, E2SJ5F5S0C-FP-ATEX, E2SJ5F5S0C-SP-ATEX
Description
Air End Repair Kit, Compatible with Grainger Part Number 20LR37, 20LR38, 20LR39, 22A402, 22A405, 22A407, 4GGF2, 4GGF3, 4GGF4, 4GGF5, 4GGF6, Compatible with Manufacturer Model Number E2SJ5F5S0C-3A, E2SJ5F5S0C-FP-ATEX, E2SJ5F5S0C-SP-ATEX, Includes Diverter, U-Cup, Product Type Air End Repair Kit, Compatible with Series 2 In. E-SERIES ALUMINUM; 2 In. E-SERIES POLYPROPYLENE; 2 In. E-SERIES STAINLESS; 2 In. E-SERIES STAINLESS FP, Compatible Connection Media Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.