Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit, Fluid, For 22A398

  • Mfr # E5 F KIT

  • Zoro # G7022495


product price: $627.99
/ea
Free Shipping & Returns

Key Features

For Use With
22A398
For Use With Mfr. Model Number
E5AP2R229C
Includes
Check Balls, Diaphragms, O-Ring, Stud
Section Description
Fluid
Diaphragm Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5 F KIT
Zoro #
G7022495
UPC #
-
Country of Origin
United States

Details

Item
Pump Repair Kit
For Use With
22A398
For Use With Mfr. Model Number
E5AP2R229C
Includes
Check Balls, Diaphragms, O-Ring, Stud
Section Description
Fluid
Diaphragm Material
PTFE
Valve Type
Ball
Product Type
Fluid End Repair Kit
Media Temperature (Maximum)
190 Degrees F
Number of O-Rings
4
Compatible Connection Media Type
Fluid
Number of Seals
0
Compatible with Series
E5 METALLIC SERIES
Compatible with Manufacturer Model Number
E5AP2R229C
Check Ball Material
PTFE
Media Intake Pressure (Maximum)
100 psi
Media Temperature (Minimum)
-10 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Check Balls
4
Number of Diaphragms
2
Compatible Manufacturer Part Number
E5AP2R229C
Compatible Manufacturer Model Number
E5AP2R229C
Compatible with Manufacturer Model No.
E5AP2R229C
Compatible with Mfr. Model No.
E5AP2R229C
For Use with Mfr Model Number
E5AP2R229C
Compatible Pump Manufacturer Part Number
E5AP2R229C
Compatible Mfr. Model Number
E5AP2R229C

Description

Pump Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 20LR16, Compatible with Manufacturer Model Number E5AP2R229C, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 100 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Check Balls, Diaphragms, O-Ring, Stud, Media Temperature (Minimum) -10 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.