Zoro Homepage

Wet End Repair Kit

  • Mfr # V4 TF/AL KIT

  • Zoro # G8915593


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
E4AA5T5A0
Fits Brand
Versa-Matic
Includes
Check Valve Balls, Diaphragms, Grease Packet, O-Rings, Seal Tape, Valve Seats
Valve Type
Ball
Diaphragm Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V4 TF/AL KIT
Zoro #
G8915593
UPC #
-
Country of Origin
United States

Details

Item
Wet End Repair Kit
For Use With Mfr. Model Number
E4AA5T5A0
Fits Brand
Versa-Matic
Includes
Check Valve Balls, Diaphragms, Grease Packet, O-Rings, Seal Tape, Valve Seats
Valve Type
Ball
Diaphragm Material
PTFE
Product Type
Fluid End Repair Kit
Number of Diaphragms
2
Number of O-Rings
4
Compatible with Brand
Versa-Matic
Compatible with Series
E4 METALLIC SERIES
Compatible Connection Media Type
Fluid
Media Intake Pressure (Maximum)
125 psi
Number of Check Balls
4
Media Temperature (Minimum)
-35 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Media Temperature (Maximum)
220 Degrees F
Compatible with Manufacturer Model Number
E4AA5T5A0
Check Ball Material
PTFE
Number of Seals
0
Compatible Manufacturer Part Number
E4AA5T5A0
Compatible Manufacturer Model Number
E4AA5T5A0
Compatible with Manufacturer Model No.
E4AA5T5A0
Compatible with Mfr. Model No.
E4AA5T5A0
For Use with Mfr Model Number
E4AA5T5A0
Compatible Pump Manufacturer Part Number
E4AA5T5A0
Compatible Mfr. Model Number
E4AA5T5A0

Description

Wet End Repair Kit, Check Ball Material PTFE, Compatible with Grainger Part Number 4GGG4, Compatible with Manufacturer Model Number E4AA5T5A0, Diaphragm Material PTFE, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 125 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Versa-Matic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.