Shop VERSA-PAK
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cellulose Wadding, 48 in Roll Width, 150 ft Roll Length
- Mfr # KIM64650
- Zoro # G315801702
product price:Â
$
654.99
/ea
Key Features
Color
Kraft
Material
Cellulose Wadding
Packing Paper Form
Roll
Roll Length
150 ft
Roll Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIM64650
- Zoro #
- G315801702
- UPC #
- -
- Country of Origin
- United States
- Color
- Kraft
- Material
- Cellulose Wadding
- Item
- Cellulose Wadding
- Packing Paper Form
- Roll
Dimensions
- Roll Length
- 150 ft
- Roll Width
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.