Zoro Homepage

Versa-Pak Cellulose Wadding, Slit at 12", Perf at 12", 48" x 270', Kraft, 4/Rolls

  • Mfr # KIM64290

  • Zoro # G0925305


product price: $487.99
/pk 4, $122.00/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Basis Weight
41.82
Length
270'
Width
48"
Color
Kraft
Material
Cellulose Tissue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIM64290
Zoro #
G0925305
UPC #
841436054614
Country of Origin
United States

Dimensions

Length
270'
Width
48"

Details

Item
Cellulose Wadding
Basis Weight
41.82
Color
Kraft
Material
Cellulose Tissue

Description

Cellulose Wadding, Color Kraft, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.