36" W, Up to 20" H, Wood Top, Gloss White

  • Mfr # VT7643624-01-05

  • Zoro # G5896138


product price: $467.24
/ea
Free Shipping & Returns

Key Features

Width
36"
Height
Up to 20"
Tabletop Material
Wood
Tabletop Color
Gloss White
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT7643624-01-05
Zoro #
G5896138
UPC #
814872020956
Country of Origin
United States

Dimensions

Width
36"
Height
Up to 20"
Height Adjustment Continuity
Continuous
Overall Depth
24"
Maximum Desktop Height
20 in
Overall Width
36"
Height Range
0" to 20"

Details

Item
Adjustable Table
Tabletop Material
Wood
Tabletop Color
Gloss White
Frame Color
White
Frame Material
High Grade Steel
For Use With
Monitor Arms, LED Lighting, Any Desk or Table
Includes
(2) Cable Grommets; Vinyl Edge Band; Power Cord; Control Box; Control Switch; Cable Clips; Noise Attenuation Pads; Feet with Leveling; Studs; 110V Mechanism; PVC Edge; Push Button Sit-to-Stand Controller
Product Type
Electric Sit-Stand Desk
Number of Cable Holes
2
Standards
Meets or Exceeds ANSI/BIFMA
Caster/Glide Type
Leveling Glides
Weight Capacity
80 lb
Adjustment Mechanism
Electronic
Desktop Color
White
Desktop Material
Compressed Wood
Number of Casters/Glides
0
Number of Shelves
1
Voltage
110 V
Assembly
Required
Color
Gloss White (Surface), Black (Frame)
Base Material
Laminate
Green Environmental Attribute
100% Post-Consumer Recycled Content
Series
VT764
Surface Material
Wood
Top Material
Compressed Wood
Color Base
Black
Type
Electric Adjustable Table
Material
Compressed Wood (Table Top), Laminate (Base)
Color Top
White
Green Certification or Other Recognition
LEED EB&OM

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 20 in, Overall Width 36 in, Overall Depth 24 in, Desktop Material Compressed Wood, Desktop Color White, Weight Capacity 80 lb, Frame Material Laminate, Number of Shelves 1, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Adjustment Mechanism Electronic, Standards ANSI/BIFMA, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.