Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 PC Stainless Steel Blade & Scraper Universal Oscillating Saw Blade Set. DB1E1F1G1M1N

  • Mfr # DB-K12

  • Zoro # G104388285


product price: $16.25
/ea

Key Features

Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-K12
Zoro #
G104388285
UPC #
645710006715
Country of Origin
China

Details

Material
Stainless Steel
Color
Silver

Description

Versa Tool DB-K12 5 PC Stainless Steel Blade & Scraper Universal Oscillating Saw Blade Set. DB1E1F1G1M1N.Type E, F & G:10mm, 20mm, 30mm Stainless-Steel Saw Blades. Not all cutting projects are going to be the same size. With this stainless-steel blade, you have the tools needed to complete smaller, more precise cutting applications. Made from thin gauge stainless steel, these blades cut extremely fast through wood and soft non-abrasive materials.Type M:Made from stainless steel, this flush cut scraper is ideal for removing paint, glue, tar, old varnish, floor coatings and countless other material from flat, delicate surfaces. Ideal attachment to effectively remove material from glass, wood, plastic and metals without damage. Use this sharp tool to effectively cut materials including carpet, vinyl, fabric, fiberglass mesh and leather. Curved blade design allows for flush cutting and scraping applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.