Corner Standing Desk
Mfr # VT1286060-01-01
Zoro # G615893162
product price: $1,122.99
/ea
Free Shipping & Returns
Key Features
Overall Width
60 in
Adjustment Mechanism
Electronic
Number of Shelves
2
Height Adjustment Continuity
Continuous
Desktop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT1286060-01-01
Zoro #
G615893162
UPC #
810066242036
Country of Origin
United States
Dimensions
Overall Width
60 in
Height Adjustment Continuity
Continuous
Overall Depth
60 in
Minimum Desktop Height
28 1/2 in
Maximum Desktop Height
45 1/2 in
Details
Adjustment Mechanism
Electronic
Number of Shelves
2
Item
Standing Desk
Desktop Color
Black
Product Type
Standing Desk
Desktop Material
Wood
Weight Capacity
450 lb
Frame Color
Black
Frame Material
Laminate, Steel
Voltage
12 V
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 60 in, Overall Depth 60 in, Desktop Material Wood, Desktop Color Black, Weight Capacity 450 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.