Zoro Homepage

Corner Standing Desk

  • Mfr # VT1286060-01-05

  • Zoro # G315893110


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Overall Width
60 in
Overall Depth
60 in
Frame Color
Black
Number of Shelves
2
Weight Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT1286060-01-05
Zoro #
G315893110
UPC #
810066242074
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
60 in
Maximum Desktop Height
45 1/2 in
Height Adjustment Continuity
Continuous
Minimum Desktop Height
28 1/2 in

Details

Frame Color
Black
Number of Shelves
2
Weight Capacity
450 lb
Product Type
Standing Desk
Frame Material
Laminate, Steel
Voltage
12 V
Desktop Material
Wood
Item
Standing Desk
Desktop Color
White
Adjustment Mechanism
Electronic

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 60 in, Overall Depth 60 in, Desktop Material Wood, Desktop Color White, Weight Capacity 450 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.