Corner Standing Desk
Mfr # VT1286060-03-05
Zoro # G515893118
product price: $1,122.99
/ea
Free Shipping & Returns
Key Features
Overall Width
60 in
Overall Depth
60 in
Desktop Material
Wood
Adjustment Mechanism
Electronic
Desktop Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT1286060-03-05
Zoro #
G515893118
UPC #
810066242128
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
60 in
Height Adjustment Continuity
Continuous
Minimum Desktop Height
28 1/2 in
Maximum Desktop Height
45 1/2 in
Details
Desktop Material
Wood
Adjustment Mechanism
Electronic
Desktop Color
White
Item
Standing Desk
Frame Color
White
Product Type
Standing Desk
Voltage
12 V
Weight Capacity
450 lb
Frame Material
Laminate, Steel
Number of Shelves
2
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 60 in, Overall Depth 60 in, Desktop Material Wood, Desktop Color White, Weight Capacity 450 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.