Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Standing Desk

  • Mfr # VT1077224-03-05

  • Zoro # G415893119


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Adjustment Mechanism
Electronic
Frame Material
Laminate, Steel
Weight Capacity
350 lb
Frame Color
White
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT1077224-03-05
Zoro #
G415893119
UPC #
810066241732
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
24 in
Height Adjustment Continuity
Continuous
Minimum Desktop Height
28 1/2 in
Maximum Desktop Height
45 1/2 in

Details

Adjustment Mechanism
Electronic
Frame Material
Laminate, Steel
Weight Capacity
350 lb
Item
Electric Sit-Stand Desk
Frame Color
White
Desktop Color
White
Product Type
Electric Sit-Stand Desk
Number of Shelves
2
Desktop Material
Wood

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 72 in, Overall Depth 24 in, Desktop Material Wood, Desktop Color White, Weight Capacity 350 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color White, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.