Evolift Desk Riser
- Mfr # VDEV3224-BB
- Zoro # G625017893
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Minimum Desktop Height
5 3/4 in
Desktop Width
32 in
Frame Color
Black
Weight Capacity
67 lb
Height Adjustment Continuity
Continuous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VDEV3224-BB
- Zoro #
- G625017893
- UPC #
- 810066244801
- Country of Origin
- United States
Dimensions
- Minimum Desktop Height
- 5 3/4 in
- Desktop Width
- 32 in
- Height Adjustment Continuity
- Continuous
- Desktop Thickness
- 5/8 in
- Overall Width
- 32 in
- Overall Depth
- 24 in
- Tray Width
- 32 in
- Maximum Desktop Height
- 20 in
- Tray Depth
- 11 5/8 in
- Desktop Depth
- 24 in
- Power Cord Length
- 4.9 ft
Details
- Item
- Evolift Desk Riser
- Frame Color
- Black
- Weight Capacity
- 67 lb
- Standards
- ETL Approved, RoHS Compliant
- Number of Trays
- 1
- Assembly
- Unassembled
- Product Type
- Standing Desk Converter
- Desktop Color
- Black
- Adjustment Mechanism
- Electronic
- Includes
- Built-In Device Holding Slot
Description
Evolift Desk Riser, Product Type Standing Desk Converter, Maximum Desktop Height 20 in, Minimum Desktop Height 5 3/4 in, Overall Width 32 in, Overall Depth 24 in, Desktop Color Black, Weight Capacity 67 lb, Frame Color Black, Height Adjustment Continuity Continuous, Adjustment Mechanism Electronic, Standards ETL Approved, RoHS Compliant, Assembly Unassembled, Includes Built-In Device Holding Slot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.