Evolift Desk Riser
- Mfr # VDEV4024-BB
- Zoro # G725018103
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Overall Width
40 in
Maximum Desktop Height
20 in
Tray Depth
11 5/8 in
Desktop Width
40 in
Tray Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VDEV4024-BB
- Zoro #
- G725018103
- UPC #
- 810066244818
- Country of Origin
- United States
Dimensions
- Overall Width
- 40 in
- Maximum Desktop Height
- 20 in
- Tray Depth
- 11 5/8 in
- Desktop Width
- 40 in
- Tray Width
- 32 in
- Desktop Depth
- 24 in
- Overall Depth
- 24 in
- Desktop Thickness
- 5/8 in
- Height Adjustment Continuity
- Continuous
- Minimum Desktop Height
- 5 3/4 in
- Power Cord Length
- 4.9 ft
Details
- Item
- Evolift Desk Riser
- Number of Trays
- 1
- Weight Capacity
- 67 lb
- Desktop Color
- Black
- Assembly
- Unassembled
- Includes
- Built-In Device Holding Slot
- Frame Color
- Black
- Standards
- ETL, RoHS
- Product Type
- Standing Desk Converter
- Adjustment Mechanism
- Electronic
Description
Evolift Desk Riser, Product Type Standing Desk Converter, Maximum Desktop Height 20 in, Minimum Desktop Height 5 3/4 in, Overall Width 40 in, Overall Depth 24 in, Desktop Color Black, Weight Capacity 67 lb, Frame Color Black, Height Adjustment Continuity Continuous, Adjustment Mechanism Electronic, Standards ETL, RoHS, Assembly Unassembled, Includes Built-In Device Holding Slot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.