Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

L-Shaped Standing Desk

  • Mfr # VT1296072-01-01

  • Zoro # G115892597


product price: $1,291.99
/ea
Free Shipping & Returns

Key Features

Product Type
Standing Desk
Height Adjustment Continuity
Continuous
Frame Color
Black
Maximum Desktop Height
45 1/2 in
Minimum Desktop Height
28 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT1296072-01-01
Zoro #
G115892597
UPC #
810066242555
Country of Origin
United States

Dimensions

Height Adjustment Continuity
Continuous
Maximum Desktop Height
45 1/2 in
Minimum Desktop Height
28 1/2 in
Overall Width
60 in
Overall Depth
72 in

Details

Product Type
Standing Desk
Item
Standing Desk
Frame Color
Black
Adjustment Mechanism
Electronic
Number of Cable Holes
3
Frame Material
Laminate, Steel
Voltage
12 V
Weight Capacity
450 lb
Number of Shelves
2
Desktop Color
Black
Desktop Material
Wood

Description

Standing Desk, Product Type Standing Desk, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 60 in, Overall Depth 72 in, Desktop Material Wood, Desktop Color Black, Weight Capacity 450 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.