Zoro Homepage

Split Level Electric Standing Desk

  • Mfr # VT1374830-01-05

  • Zoro # G715892775


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Frame Color
Black
Overall Depth
30 in
Adjustment Mechanism
Electronic
Weight Capacity
264 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT1374830-01-05
Zoro #
G715892775
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
30 in
Minimum Desktop Height
31 1/2 in
Height Adjustment Continuity
Continuous
Maximum Desktop Height
48 1/2 in

Details

Frame Color
Black
Adjustment Mechanism
Electronic
Weight Capacity
264 lb
Desktop Color
White
Number of Shelves
2
Item
Electric Sit-Stand Desk
Product Type
Electric Sit-Stand Desk
Frame Material
Laminate, Steel
Desktop Material
Wood

Description

Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Maximum Desktop Height 48 1/2 in, Minimum Desktop Height 31 1/2 in, Overall Width 48 in, Overall Depth 30 in, Desktop Material Wood, Desktop Color White, Weight Capacity 264 lb, Frame Material Laminate, Steel, Number of Shelves 2, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides Not Applicable, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.