Zoro Homepage

Buna Elastomer Kit

  • Mfr # E5 BN KIT

  • Zoro # G7139133


product price: $145.99
/ea
Free Shipping & Returns

Key Features

For Use With
Versa-Matic 1/2 in Pumps
For Use With Mfr. Model Number
E5AP2R229C
Fits Brand
Versa-Matic
Warranty
Y
Compliance
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5 BN KIT
Zoro #
G7139133
UPC #
-
Country of Origin
United States

Details

Item
Elastomer Kit
For Use With
Versa-Matic 1/2 in Pumps
For Use With Mfr. Model Number
E5AP2R229C
Fits Brand
Versa-Matic
Warranty
Y
Compliance
Y
Includes
Check Balls, Diaphragms, O-Rings, Seats
Section Description
Fluid
Type
Fluid
Valve Type
Ball
Diaphragm Material
Buna-N
Product Type
Fluid End Repair Kit
Compatible with Manufacturer Model Number
E5AP2R229C
Number of Diaphragms
2
Media Temperature (Maximum)
190 Degrees F
Compatible Connection Media Type
Fluid
Check Ball Material
Buna-N
Number of Check Balls
4
Number of O-Rings
4
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible with Series
E5 METALLIC SERIES
Compatible with Brand
Versa-Matic
Number of Seals
0
Media Temperature (Minimum)
-10 Degrees F
Media Intake Pressure (Maximum)
100 psi
Compatible Manufacturer Part Number
E5AP2R229C
Compatible Manufacturer Model Number
E5AP2R229C
Compatible with Manufacturer Model No.
E5AP2R229C
Compatible with Mfr. Model No.
E5AP2R229C
For Use with Mfr Model Number
E5AP2R229C
Compatible Pump Manufacturer Part Number
E5AP2R229C
Compatible Mfr. Model Number
E5AP2R229C

Description

Elastomer Kit, Check Ball Material Buna-N, Compatible with Grainger Part Number 20LR16, Compatible with Manufacturer Model Number E5AP2R229C, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 4, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 100 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Versa-Matic, Includes Check Balls, Diaphragms, O-Rings, Seats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.